Vertical Crisp N Hold Cabinet, Fried-Crispy Food Holding Cabinet

Vertical Crisp N Hold Cabinet, Fried-Crispy Food Holding Cabinet

Item #: WBB569779

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $5,870.14 Save up to 43%
Price: $ 3359.00
Product Information
Product Q&A
Vertical Crisp N Hold Cabinet, Fried-Crispy Food Holding Cabinet

Vertical Crisp N Hold Cabinet, fried/crispy food holding cabinet, capacity; heated/circulated air; Capacity: six 1/2 size x 4"" high temp amber pans (not included) or six 6"x20"x4" 1/2 size sheet pans (not included); heats to 225F (108C); electronic temperature & time control, stainless steel construction, four 3" casters (all swivel), 120v/60Hz/1-Ph, 1800 watts, 15.2 amps, NEMA 5-20P, ETL, CE

Product Specifications

    • BRANDCarter Hoffman
    • DESCRIPTIONVertical Crisp N Hold Cabinet
    • WIDTH INCHES30-1/2 (77.47 cm)
    • HEIGHT INCHES33-1/4 (84.46 cm)
    • CAPACITY6 1/2 X 4" High Temp Amber Pans Or 6 6X20"X4-1/2" Sheet Pans
    • CONSTRUCTIONStainless Steel
    • VOLTAGE120/60/1-ph
    • AMPS15.2
    • WATTS1800w
    • NEMA5-20P
    • CONTROLElectronic
    • LIMITED WARRANTY1 Years Parts And Labor (Exclusions Apply)
    • LENGTH INCHES19-3/4 (50.17 cm)
    • HEATHeated/Circulated Air
    • STYLECabinet, Meal Tray Delive

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed