Cambro 20C258151 - Camrack Cup Rack, Full, 19-3/4x19-3/4x4, 20 Comp, 4-3/8x3-1/2, 2-5/8 Ht., Gray - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

Cambro 20C258151 - Camrack Cup Rack, Full, 19-3/4x19-3/4x4, 20 Comp, 4-3/8x3-1/2, 2-5/8 Ht., Gray - Pkg Qty 6

Item #: WBB457741

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$27.95 each

Sold in packages of 6

Price: $167.70
Product Information
Customer Review
Product Q&A
Cambro 20C258151 - Camrack Cup Rack, Full, 19-3/4x19-3/4x4, 20 Comp, 4-3/8x3-1/2, 2-5/8 Ht., Gray

Camrack® Cup Rack, full size, 19-3/4" x 19-3/4" x 4", 20 compartment, 4-3/8" x 3-1/2", 2-5/8" max height, soft gray, NSF

Product Specifications

    • BRANDCambro
    • WIDTH INCHES19-3/4" (50.17 cm)
    • DEPTH INCHES20.25 (51.44 cm)
    • HEIGHT INCHES4" (10.16 cm)
    • COLORSoft Gray
    • CAPACITY20 comp
    • SIZEFull
    • MAX DIAMETER3-1/2"
    • CONSTRUCTIONPolypropylene
    • PACKAGE QUANTITY1
    • NSFNSF
    • MANUFACTURER'S WARRANTY20C258151
    • NUMBER OF COMPARTMENTS20
    • MAX HEIGHT INCHES2-5/8" (6.67 cm)
    • LENGTH INCHES19-3/4" (50.17 cm)