Fresh Water System -Pour Over Brewer, For Airpot GBAP

Fresh Water System -Pour Over Brewer, For Airpot GBAP

Item #: WBB386032

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $314.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Fresh Water System -Pour Over Brewer, For Thermal Airpot, GBAP

This 12-cup pour-over airpot brewer system allows fresh water to be used instead of allowing water to sit within the reservoir. The easy-to-clean stainless steel unit features a single burner. This unit is perfect for restaurants, cafeterias and break rooms. UL Listed.

Product Specifications

    • BRANDClassic Coffee Concepts
    • MANUFACTURERS PART NUMBERGBAP
    • DESCRIPTIONPourover Airpot Brewer, 2.2 L
    • HEIGHT INCHES21-1/2 (54.61 cm)
    • WIDTH INCHES8-1/2 (21.59 cm)
    • DEPTH INCHES14-1/2 (36.83 cm)
    • TYPEPour-over
    • VOLTS120
    • WATTS1775W
    • BREWING CAPACITY2.2 L
    • WEIGHT LBS19 (8.64 kg)
    • APPROVALUL, NSF
    • HERTZ60Hz