LDS Rubber Vibration Isolation Hangers

LDS Rubber Vibration Isolation Hangers

LDS Rubber Vibration Isolation Hangers Are Used For Providing High-Frequency Noise Isolation On A Variety Of Industrial Machines.

Hangers are double-deflection LDS (Low Dynamic Stiffness) rubber with a projecting bushing to prevent steel-to-steel contact. Upper and lower rods for easy attachment. Hangers are used for vibration isolation on smaller equipment running above 800 RPM. Hangers are available in a variety of sizes and colors.


MAXIMUM LOAD/LBS.
  • MAXIMUM LOAD/LBS.
MAXIMUM DEFLECTION"
  • MAXIMUM DEFLECTION"
COMPARE DIMENSIONS
BRAND L" W" H" COLOR MAXIMUM LOAD/LBS. MAXIMUM DEFLECTION" IMAGE MODEL QTY PRICE
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
54.156.92.138:44