Natural Rubber Load Bearing Pads

Natural Rubber Load Bearing Pads

Natural Rubber Load Bearing Pads Are Used For Eliminating Vibration Or High Frequency Noise.

Pads help reduce vibration and noise problems in upper stories or for ground floor applications. Made with natural rubber for lasting durability. Shallow waffle pattern on both faces to aid in gripping surfaces. 1” thickness minimizes machine elevation. Available in squares measuring 4”, 6”, 8” or 10”.


COMPARE
BRAND TYPE LOAD CAPACITY (LBS) L" W" THICKNESS" MAX. DEFLECTION" COLOR IMAGE MODEL QTY PRICE
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
54.80.30.49:44