Housed Spring Floor Mount Vibration Isolators

Housed Spring Floor Mount Vibration Isolators

Housed Spring Floor Mount Vibration Isolators Reduce Noise And Vibrations On Light Concrete And Wooden Floors.

Housed Spring Floor Mount Vibration Isolators are made with a non-skid neoprene acoustical isolation pad, allowing indoor use without floor bolting. Ferrous housing provides long lasting durability. Semi-circular neoprene sponge inserts limit movement and prevent contact between upper and lower semi-steel castings for high performance. Isolators measure 5-3/4"”L x 2-1/8"”W x 4-1/2"H. Maximum loads range from 45 lbs - 460/625 lbs. Maximum deflections are 1.00", 1.15", 1.33", 1.50" , and 1.60". Available colors are Orange, Brown, Black, Yellow, Green, Red, and White.


COMPARE
BRAND LOAD CAPACITY L W H MAXIMUM DEFLECTION COLOR IMAGE MODEL QTY PRICE
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
54.224.234.8:46