Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Stainless Steel Leveling Mounts

Stainless Steel Leveling Mounts

Stainless Steel Leveling Feet Are Designed To Support From 1800 To 3370 Lb. Load Capacities.

Stainless Steel Leveling Feet are made of solid 304 Series Stainless Steel for long lasting durability and dependability. Sturdy round base with threaded stud and hex nut. Stud pivots up to 6°. Available in 1800, 2250, 2700 and 3370 lb. load capacity units. The static load rating is limited due to the acceptable load rating of the stud. The bending and buckling stress factors often found in the actual application reduce the load rating of the stud and must be compensated for accordingly. To insure proper leveling mount size, divide the machine weight by the number of feet required. This will equal the pounds or load per leveling foot. Choose units With or Without Plastic Caps on base. Wide selection of 1.57, 1.97, 2.36 and 3.15 inch base diameter, 3.94 and 5.91 inch stud length units are available with 3/8-16, 1/2-13, 5/8-11 and 3/4-10 inch thread sizes.


TYPE
  • TYPE
THREAD SIZE
  • THREAD SIZE
STUD LENGTH "
  • STUD LENGTH "
HEIGHT "
  • HEIGHT "
BASE DIAMETER "
  • BASE DIAMETER "
LOAD CAPACITY (LBS)
  • LOAD CAPACITY (LBS)

Showing 15 of 104 items Show All Items

COMPARE
BRAND TYPE THREAD SIZE STUD LENGTH " HEIGHT " BASE DIAMETER " LOAD CAPACITY (LBS) IMAGE MODEL QTY PRICE
COMPARE

Showing 15 of 104 items Show All Items


Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • Systemax
  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.80.21.61:46