Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Nylon Base Leveling Mounts

Nylon Base Leveling Mounts

Nylon Base Leveling Mounts are Designed for Flexible use on Uneven Surfaces and to Support 4000 To 7500 lb. Load Capacities.

Nylon Base Leveling Mounts are glass filled nylon plastic bases with solid zinc plated steel threaded stud and hex nut. Threaded stud has ball joint end designed to swivel 15° in all directions for added flexibility and installation. NOTE: It is not recommended to move the stud beyond the 15° mark, otherwise the ball end of the stud can pop out of its seat and both stud and pad will separate. Coupling nut is not recommended to use for installation. Use nut or tapped hole of 1 to 1-1/2 times the thread diameter being used. To insure proper leveling mount size, divide the machine weight by the number of mounts required. This will equal the pounds or load per mount. Various size studless mounts with hex nut attached directly to ball joint also available.

  • Available in 4000, 5000 and 7500 lb. load capacity units
  • Available mounts are With or Without Lag Bolt Holes on base
  • Wide selection of 1.97, 3.15 and 4.33 inch base diameters
  • 3, 4, 6, 8 and 10 inch stud length mounts are available with 3/8-16, 1/2-13, 5/8-11, 3/4-10 and 1-8 inch thread sizes



DESCRIPTION
  • DESCRIPTION
THREAD
  • THREAD
STUD LENGTH
  • STUD LENGTH
BASE DIA.
  • BASE DIA.

Showing 15 of 73 items Show All Items

COMPARE
BRAND DESCRIPTION THREAD STUD LENGTH BASE DIA. COUNTRY OF ORIGIN UNIT OF MEASUREMENT IMAGE MODEL QTY PRICE
COMPARE

Showing 15 of 73 items Show All Items


Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.227.48.147:44