Torsion Springs

Torsion Springs

Torsion Springs Provide Resistance For Angular Deflection Applications.

Torsion Springs are made of type 302 Stainless Steel and Carbon Steel Music Wire to provide long lasting durability. Springs offer resistance to externally applied torque as the ends are rotated in angular deflection. Springs are commonly used over an arbor or mandrel for support. Available in left or right hand wound.Available for deflection angles ranging from 180-90 degrees. Wire diameters range from 0.012" - 0.135". Other dimensions vary per model.


DEFLECTION
  • DEFLECTION
COIL OUTER DIA.
  • COIL OUTER DIA.
WIRE DIA.
  • WIRE DIA.
LEG LENGTH
  • LEG LENGTH
RATE (LBS / IN.)
  • RATE (LBS / IN.)
DIRECTION OF WIND
  • DIRECTION OF WIND
MATERIAL
  • MATERIAL

Showing 15 of 363 items Show All Items

COMPARE
BRAND DEFLECTION COIL OUTER DIA. WIRE DIA. LEG LENGTH RATE (LBS / IN.) DIRECTION OF WIND MATERIAL PACKAGE QTY COUNTRY OF ORIGIN IMAGE MODEL QTY PRICE
COMPARE

Showing 15 of 363 items Show All Items
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
54.145.101.33:44