Metric Stainless Steel Slotted Shim

Metric Stainless Steel Slotted Shim

Precision Brand® Metric Stainless Steel Slotted Shims Reduce Labor Costs By Eliminating Hand Cutting And Shim Preparation.

Precision Brand® Metric Stainless Steel Slotted Shims are made from rust and corrosion-resistant 300 series stainless steel for long lasting durability. Tab provides easy, safe and accurate shim placement eliminating the need to place hands under machinery. Shims marked with thickness in metric. Solves alignment and leveling problems on motors, pumps, generators, and other plant machinery. Available thicknesses vary Slot sizes are 16mm, 19mm, 32mm and 41mm Lengths and widths are 50mm, 75mm, 100mm and 125mm


SLOT SIZE
  • SLOT SIZE
LENGTH
  • LENGTH
WIDTH
  • WIDTH
THICKNESS
  • THICKNESS

Showing 15 of 44 items Show All Items

COMPARE
BRAND SLOT SIZE LENGTH WIDTH THICKNESS CONSTRUCTION PART # IMAGE MODEL QTY PRICE
COMPARE

Showing 15 of 44 items Show All Items
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
54.162.111.61:44