Metric Die Button Shim

Metric Die Button Shim

Precision Brand® Metric Die Button Shims Are Used For Shim Applications Requiring An Excellent Conductor Of Electricity And Heat.

Precision Brand® Metric Die Button Shims are made from 302 full hard stainless steel for long lasting durability. Extends the "life" of die button and saves time over hand punching custom shims. Large I.D. accommodates multiple size die openings and reduces the risk of "slug stacking". Available diameters vary Thicknesses are 0.125mm, 0.025mm, 0.40mm, 0.50mm, 0.65mm and 0.80mm


OUTSIDE DIA.
  • OUTSIDE DIA.
INSIDE DIA.
  • INSIDE DIA.
THICKNESS
  • THICKNESS

Showing 15 of 33 items Show All Items

COMPARE
BRAND OUTSIDE DIA. INSIDE DIA. THICKNESS PART # IMAGE MODEL QTY PRICE
COMPARE

Showing 15 of 33 items Show All Items
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
54.224.121.93:46