Die Button Shim

Die Button Shim

Precision Brand® Die Button Shims Provide Various Configurations And Precision Adjustments Of Critical Spacing Applications.

Precision Brand® Die Button Shims are die cut from 1075 tempered spring steel for long lasting durability. Extends life of die button and saves time over hand punching custom shims. Large I.D. accommodates multiple size die openings and reduces the risk of "slug stacking". Available diameters vary Thicknesses are 0.005", 0.015" and 0.032"


OUTSIDE DIA.
  • OUTSIDE DIA.
INSIDE DIA.
  • INSIDE DIA.
THICKNESS
  • THICKNESS
PKG QTY
  • PKG QTY

Showing 15 of 27 items Show All Items

COMPARE
BRAND OUTSIDE DIA. INSIDE DIA. THICKNESS PKG QTY PART # IMAGE MODEL QTY PRICE
COMPARE

Showing 15 of 27 items Show All Items
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
54.234.190.237:44