Laminated Brass Arbor Shims

Laminated Brass Arbor Shims

Precision Brand® Laminated Brass Arbor Shims Are Used For Shim Applications Requiring Easy Thickness Adjustments.

Precision Brand® Laminated Brass Arbor Shims are made from cold rolled, half hard CDA 260 alloy for long lasting durability. Rigid one piece design allows peeling of layers to desired thickness. Sheets may be cut, sawed, stamped, milled, or bored to almost any configuration. Bonding adhesive prevents tearing or ripping of layers. Sheets are uniform from edge to edge. Available diameters vary Thicknesses are 0.020", 0.032", 0.062" and 0.125" Lamination is 0.002"


OUTSIDE DIA.
  • OUTSIDE DIA.
INSIDE DIA.
  • INSIDE DIA.
THICKNESS
  • THICKNESS

Showing 15 of 41 items Show All Items

COMPARE
BRAND OUTSIDE DIA. INSIDE DIA. THICKNESS LAMINATIONS MFG PART # IMAGE MODEL QTY PRICE
COMPARE

Showing 15 of 41 items Show All Items
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
50.19.34.255:44