Pulls, Handles & Knobs
Type
Length
Brand
Material
Color
Price
J.W. Winco GN471 Crank Handles, Aluminum, Revolving Handle, Through Square Bore - 5/8", 4.92" Long
Color
Black
Length
4.92 in
Material
Aluminum
J.W. Winco GN471 Crank Handles, Aluminum, Revolving Handle, Through Square Bore - 17mm, 6.3" Long
Color
Black
Length
6.3 in
Material
Aluminum
J.W. Winco GN471.1 Crank Handles, Zinc Die-Cast, Revolving Handle, Thru Square Bore - 1/2", 3.15"L
Color
Black
Length
3.15 in
Material
Zinc Die-Cast
J.W. Winco 666-30-M8-600-NG GN 666 Tubular Grip Handles Stainless Steel with Tapped Inserts
Color
Silver
Length
26.18 in
Material
Stainless Steel
Vertical Lifting Load
303 lbs
J.W. Winco GN471.1 Crank Handles, Zinc Die-Cast, Revolving Handle, Thru Square Bore - 3/8", 2.52"L
Color
Black
Length
2.52 in
Material
Zinc Die-Cast
J.W. Winco 425-NI-8-120-GS GN 425 Cabinet "U" Handles Round Stainless Steel, with Tapped Holes
Color
Silver
Length
4.72 in
Material
Stainless Steel
Vertical Lifting Load
221 lbs
J.W. Winco 565.5-20-M6-160-A-GS GN 565.5 Cab "U" Handles SS w/ Tapped or Counterbored Through Holes
Color
Silver
Length
6.3 in
Material
Stainless Steel
Vertical Lifting Load
1124 lbs
Color
Gray
Length
8.27 in
Material
Aluminum
Vertical Lifting Load
371 lbs
Color
Black
Length
5.47 in
Material
Nylon Plastic
Vertical Lifting Load
506 lbs
J.W. Winco 666-1.18-5/16X18-10.00-NG GN 666 Tubular Grip Handles Stainless Steel with Tapped Inserts
Color
Silver
Length
12.56 in
Material
Stainless Steel
Vertical Lifting Load
551 lbs
J.W. Winco 666-1.18-5/16X18-24.00-NG GN 666 Tubular Grip Handles Stainless Steel with Tapped Inserts
Color
Silver
Length
26.57 in
Material
Stainless Steel
Vertical Lifting Load
303 lbs
J.W. Winco 28W500X08 GN 426.1 Cabinet "U" Handles Offset Round Aluminum, with Tapped Holes
Color
Black
Length
19.69 in
Material
Aluminum
J.W. Winco MV-M Crank Handles, Nylon Plastic, Revolving Handle, Pilot Hole - 4mm, M8 Handle, 3.94"L
Color
Black
Length
5.04 in
Material
Nylon Plastic
Color
Gray
Length
5.12 in
Material
Aluminum
Vertical Lifting Load
472 lbs
Color
Gray
Length
4.92 in
Material
Cast Iron
Vertical Lifting Load
2192 lbs
J.W. Winco GN471 Crank Handles, Aluminum, Revolving Handle, Through Round Bore - 8mm, 3.15" Long
Color
Black
Length
3.15 in
Material
Aluminum
J.W. Winco GN471.1 Crank Handles, Zinc Die-Cast, Revolving Handle, Through Round Bore - 10mm, 3.15"L
Color
Black
Length
3.15 in
Material
Zinc Die-Cast
J.W. Winco 565.5-20-M6-250-A-GS GN 565.5 Cab "U" Handles SS w/ Tapped or Counterbored Through Holes
Color
Silver
Length
9.84 in
Material
Stainless Steel
Vertical Lifting Load
1124 lbs
J.W. Winco DIN468 Off-Set Crank Handles, Cast Iron, Revolving, Square Bore - 10mm, 2.4"H Handle
Color
Black
Length
3.15 in
Material
Cast Iron
J.W. Winco MV-M Crank Handles, Nylon Plastic, Revolving Handle, Pilot Hole - 6mm, M8 Handle, 5.12"L
Color
Black
Length
6.38 in
Material
Nylon Plastic
J.W. Winco GN471 Crank Handles, Aluminum, Revolving Handle, Through Square Bore - 1/2", 3.94" Long
Color
Black
Length
3.94 in
Material
Aluminum
Color
Black
Length
6.14 in
Material
Nylon Plastic
Vertical Lifting Load
550 lbs
J.W. Winco 425-8-100-CR GN 425 Cabinet "U" Handles Round Steel, with Tapped Holes
Color
Silver
Length
3.94 in
Material
Steel
Vertical Lifting Load
221 lbs
J.W. Winco GN471.1 Crank Handles, Zinc Die-Cast, Revolving Handle, Through Round Bore - 10mm, 2.52"L
Color
Black
Length
2.52 in
Material
Zinc Die-Cast
J.W. Winco GN471.1 Crank Handles, Zinc Die-Cast, Revolving Handle, Thru Square Bore - 5/16", 1.97"L
Color
Black
Length
1.97 in
Material
Zinc Die-Cast
J.W. Winco 425-NI-10-120-GS GN 425 Cabinet "U" Handles Round Stainless Steel, with Tapped Holes
Color
Silver
Length
4.72 in
Material
Stainless Steel
Vertical Lifting Load
221 lbs
J.W. Winco GN471.1 Crank Handles, Zinc Die-Cast, Revolving Handle, Through Round Bore - 3/8", 1.97"L
Color
Black
Length
1.97 in
Material
Zinc Die-Cast
J.W. Winco GN471.1 Crank Handles, Zinc Die-Cast, Revolving Handle, Thru Square Bore - 1/2", 3.94"L
Color
Black
Length
3.94 in
Material
Zinc Die-Cast
J.W. Winco GN471 Crank Handles, Aluminum, Revolving Handle, Through Round Bore - 1/2", 6.3" Long
Color
Black
Length
6.3 in
Material
Aluminum
J.W. Winco 666-30-M8-400-NG GN 666 Tubular Grip Handles Stainless Steel with Tapped Inserts
Color
Silver
Length
18.31 in
Material
Stainless Steel
Vertical Lifting Load
393 lbs
J.W. Winco GN471.1 Crank Handles, Zinc Die-Cast, Revolving Handle, Through Round Bore - 1/2", 3.94"L
Color
Black
Length
3.94 in
Material
Zinc Die-Cast
J.W. Winco GN471 Crank Handles, Aluminum, Revolving Handle, Through Round Bore - 14mm, 4.92" Long
Color
Black
Length
4.92 in
Material
Aluminum
J.W. Winco GN471.1 Crank Handles, Zinc Die-Cast, Revolving Handle, Through Round Bore - 12mm, 3.94"L
Color
Black
Length
3.94 in
Material
Zinc Die-Cast
J.W. Winco Plastic Cabinet U-Handle - 5.24"L x 1.02" Dia Black 5/16-18 Tapped Thread
Color
Black
Length
5.24 in
Material
Fiberglass Reinforced Nylon Plastic
Vertical Lifting Load
506 lbs
J.W. Winco 666-1.18-5/16X18-8.00-NG GN 666 Tubular Grip Handles Stainless Steel with Tapped Inserts
Color
Silver
Length
10.55 in
Material
Stainless Steel
Vertical Lifting Load
562 lbs
J.W. Winco GN471 Crank Handles, Aluminum, Revolving Handle, Through Round Bore - 5/16", 4.92" Long
Color
Black
Length
4.92 in
Material
Aluminum
J.W. Winco 668-20-170-B-BL GN 668 Cabinet "U" Handles Aluminum with Top Mount Plates
Color
Gray
Length
6.69 in
Material
Aluminum
Vertical Lifting Load
450 lbs
J.W. Winco 425-NI-0.31-3.00-GS GN 425 Cabinet "U" Handles Round Stainless Steel, with Tapped Holes
Color
Silver
Length
3 in
Material
Stainless Steel
Vertical Lifting Load
221 lbs
Color
Black
Length
8.03 in
Material
Nylon Plastic
Vertical Lifting Load
550 lbs
Color
Silver
Length
4.72 in
Material
Aluminum
Vertical Lifting Load
110 lbs
J.W. Winco GN471 Crank Handles, Aluminum, Revolving Handle, Through Square Bore - 10mm, 3.15" Long
Color
Black
Length
3.15 in
Material
Aluminum
J.W. Winco DIN468 Off-Set Crank Handles, Cast Iron, Fixed Handle, Square Bore - 22mm, 3.94"H Handle
Color
Black
Length
9.84 in
Material
Cast Iron