Threaded Inserts - Metric Int / Imperial Ext

Threaded Inserts - Metric Int / Imperial Ext

Threaded Inserts - Metric Int / Imperial Ext Allow Thread Maintenance For Applications Including Industrial, Mechanical, Commercial And More.

Threaded inserts - metric int / imperial ext are made of carbon or stainless steel for long lasting dependability. Inserts are used to convert, repair or create durable threads for various materials. Threading types are Coarse and Fine. Available alloys include 12L14 and 303. Dimensions vary per model.


SIZE
  • SIZE
THREADING TYPE
  • THREADING TYPE
ALLOY
  • ALLOY
MATERIAL
  • MATERIAL
COMPARE
SIZE THREADING TYPE ALLOY MATERIAL IMAGE MODEL QTY PRICE
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
54.166.168.243:44