Inserts - Imperial Internal / Metric External

Inserts - Imperial Internal / Metric External

Carbon Steel Threaded Inserts Imperial Internal/Metric External Are Widely Used To Reinforce Threaded Holes In Soft Metals Such As Aluminum, Magnesium And Cast Iron.

Carbon Steel Threaded Inserts are screw machined from solid steel for lasting strength. Standard OD threads permit use of standard drills and taps. Self-locking fasteners include preapplied adhesive that secures insert in place for vibration resistant installation. Sizes range 1/4-20 to 10-32. Thread types are Coarse or Fine.


SIZE
  • SIZE
THREADING TYPE
  • THREADING TYPE
COMPARE
SIZE THREADING TYPE ALLOY MATERIAL IMAGE MODEL QTY PRICE
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
54.198.113.51:46