Round Standoffs Male-Female

Round Standoffs Male-Female

Round Male/Female Standoff Spacers Provide A Mechanical Separation Solution For Industrial And Hobbyist Applications.

Round Male/Female Standoff Spacers are made of solid steel with Aluminum, Stainless Steel or Brass Nickel finishes for long lasting durability and dependability. Consist of wide round tubes where one side is an interior female screw thread and the other side is an exterior male screw thread. Wide enough to prevent two components or elements from touching one another. Can be driven in by hand and tightened with a pneumatic power tool or standard crescent wrench. Commonly used in a wide variety of electronic hardware applications. Available in 6-32, 8-32 and 4-40 sizes and various1/4 to 1-1/8 inch lengths. Sold in 500 and 1000 package quantities.


SIZE
  • SIZE
LENGTH (IN.)
  • LENGTH (IN.)
FINISH
  • FINISH
PKG QTY
  • PKG QTY

Showing 15 of 89 items Show All Items

COMPARE
BRAND SIZE LENGTH (IN.) FINISH PKG QTY IMAGE MODEL QTY PRICE
COMPARE

Showing 15 of 89 items Show All Items