Socket Pipe Plugs

Socket Pipe Plugs

Socket Pipe Plugs are typically fastened to the ends of pipes or fittings to create a closed seal. Lengths range from 0.25" to 0.44". Available in Alloy Steel, Brass, and 18-8 Stainless Steel in either Flush Seal or Dryseal. Package quantities vary by model.


THREAD SIZE
  • THREAD SIZE
LENGTH
  • LENGTH
TAPER
  • TAPER
MATERIAL
  • MATERIAL
TYPE
  • TYPE
COMPARE
BRAND THREAD SIZE LENGTH TAPER MATERIAL TYPE COUNTRY OF ORIGIN PACKAGE QTY IMAGE MODEL QTY PRICE
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
54.145.101.33:46