Socket Set Screw - 8-32 x 1/4" - Oval Point - Steel Alloy - Thermal Black Oxide - UNC - 100 Pk

Rollover image to zoom in

Click image to enlarge

Socket Set Screw - 8-32 x 1/4" - Oval Point - Steel Alloy - Thermal Black Oxide - UNC - 100 Pk

Item #: WBB2100418

Ships From US, Add 3-4 days For Delivery Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $9.50
Product Information
Customer Review
Product Q&A
Easily installed using an internal-wrenching drive such as an Allen wrench rather than from the head with a screwdriver or crescent wrench. Oval point head is preferred for a more decorative look or for fastening to a conical or spherical surface. Designed for securing pulleys to exposed gear assemblies and for use in aesthetic construction projects.

Product Specifications

    • MATERIALAlloy Steel
    • SIZE8-32
    • MANUFACTURERS PART NUMBER131031
    • PACKAGE QUANTITY100
    • LENGTH1/4"
    • FINISHBlack Oxide
    • TYPEOval Point
    • UNIT OF MEASUREMENTInch (Imperial)
    • COUNTRY OF ORIGINImport
    • THREADCoarse
    • BRANDBrighton-Best
    • DESCRIPTIONSocket Set Screw