Phillips Truss Head Plastite-Alternatives

Phillips Truss Head Plastite-Alternatives

Phillips, Truss, Plastite-Alternatives. Thread Rolling┬áPlastite 48-2 screws are used in thermoplastics, engineering resins and certain thermosets. The 48° thread profile increases holding strength while reducing material displacement. Truss head screws are weaker than pan or round heads but preferred in applications where minimal clearance exists above the head. Modified truss heads offer low clearance and an extra large bearing surface. Commonly used to attach metal lathe to metal studs.


THREAD SIZE
  • THREAD SIZE
LENGTH (IN.)
  • LENGTH (IN.)
PKG QTY
  • PKG QTY

Showing 15 of 15 items Show All Items

COMPARE
BRAND THREAD SIZE LENGTH (IN.) FINISH PKG QTY IMAGE MODEL QTY PRICE
COMPARE

Showing 15 of 15 items Show All Items
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
54.227.48.147:46