Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Grade 5 Hex Cap Screws - Coarse Thread

Grade 5 Hex Cap Screws - Coarse Thread

Grade 5 - Coarse Thread Screws Are Used For Both Construction And Project Repair Applications.

Grade 5 - Coarse Thread Screws are constructed of high carbon steel or steel for long lasting durability. Grade 5 Coarse Thread Screws are designed to be driven by a wrench or pneumatic tool allowing for easy installation. Sizes range from 1/4”- 20” to 1”-8”. Lengths range from 3/8” to 15”. Available in Plain or Zinc finishes. Available in package quantities from 1-5000.


FINISH
COMPARE
BRAND SIZE LENGTH MATERIAL FINISH PACKAGE QTY COUNTRY OF ORIGIN IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.