Concrete Anchors

Concrete Anchors

Concrete Anchors Provide Heavy Duty Mounting Stability For Construction Sites, Masonry Jobs, and more.

These concrete anchors are used to fasten and support concrete, brick, block, and other heavy materials. The anchors are made of steel and stainless steel for strength and corrosion resistance. The large, chiseled main thread and small diameter thread help to reduce head breakage and increase the holding power. The finished head design gives a low, uniform appearance for an improved aesthetic appeal. The anchors have no expansion or outward pressure that allows the screws to be installed near the edge of concrete without causing damage. The screws are designed to reverse for easy removal.

  • Steel and Stainless Steel construction
  • Main thread and diameter thread
  • Finished head design
  • Available types are Flat, Hex, Hex Flange, Hex Washer, and Indented Hex Washer for application versatility
  • Drive options are Hex Nut, Phillips, Slotted, and Unslotted
  • Sizes range from 3/16" to 3/4"
  • Lengths range from 1/4" to 8"


BRAND
  • BRAND
HEAD
  • HEAD
DRIVE
  • DRIVE
SIZE
  • SIZE
LENGTH"
  • LENGTH"
MATERIAL
  • MATERIAL
COUNTRY OF ORIGIN
  • COUNTRY OF ORIGIN

Showing 15 of 100 items Show All Items

COMPARE
BRAND HEAD DRIVE SIZE LENGTH" MATERIAL COUNTRY OF ORIGIN PACKAGE QTY IMAGE MODEL QTY PRICE
COMPARE

Showing 15 of 100 items Show All Items
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
54.234.0.2:46