Direct Burial, Underground Building Wire

Direct Burial, Underground Building Wire

Type UF-B Underground Feeder and Branch Circuit Wire Is Used For Outside Lamp Posts, Pumps And Other Loads Or Apparatus.

Underground feeder type B wires can be used in outbuildings such as garages and barns, as well as residential or agricultural buildings for interior branch circuit wiring. Used for indoor wet or corrosive environments and direct burial outdoor locations. Resistant to sunlight, moisture and fungus. Made using annealed soft copper conductors with PVC insulation and nylon jacket. High heat 90°C capacity. Voltage rating is 600 volts. UL & CSA listed.


In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE
BRAND GAUGE NO. CONDUCTORS LENGTH FT AMP CAPACITY WIRE TYPE IMAGE MODEL QTY PRICE
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
54.90.83.229:44