IGUS CF140-07-04 18/4 PVC Control Cable, Continuous Flex Control, Shielded, Flame Resistant

IGUS CF140-07-04 18/4 PVC Control Cable, Continuous Flex Control, Shielded, Flame Resistant

Item #: WBB496972

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price $ 2.13 per Foot length.
Qty length width Price
ft 0 ft N/A
Product Information
Customer Review
Product Q&A
18/4 PVC Control Cable, Cont. Flex Control, Min. Bend Radius for Flex 7.5 x OD, Oil/Flame Resistant

Features:

  • PVC Chainflex cable, oil-resistant, flame-retardant. Typical applications include storage and retrieval units for high bay warehouse, machining units/packaging machines, handling, indoor cranes, etc.
  • For high mechanical load requirements
  • Light oil influence
  • Preferably indoor applications, can be used in outdoor applications with tempatures > 23F
  • Especially for freely suspended travel distances and for gliding applications up to 328 ft (100m)

Product Specifications

    • GAUGE18
    • COLORGray
    • DESCRIPTION/SPECIAL FEATURESMinimum Bend Radius for Flexing 10 x OD, Flame Resistant
    • MAXIMUM VOLTAGE300V
    • MAXIMUM AMPS AT 30° C14A
    • WEIGHT LBS/1000FT87.25 (39.66 kg)
    • CONDUCTOR4
    • TYPEPVC Control Cable
    • ITEMCable
    • DISTRIBUTOR PART NUMBERCF140-07-04
    • STANDARDScRUus AWM 20200CE
    • COLOR CODEBlack with White Numbers; 1conductor is Grn/Yel
    • TEMP. RANGE (F)+23°F to +158°F
    • NOMINAL OUTSIDE DIAMETER (IN.)0.35
    • JACKET TYPEPVC
    • CABLE TYPEContinuous Flexing Control
    • BRANDChainflex
    • TRADE NAMEigus Chainflex Cable