Parallel Zip Type Speaker Wire

Parallel Zip Type Speaker Wire

Parallel Zip Type Speaker Wire Is Suitable For Use As A Signal Wire Connecting The Amplifiers And Speakers Of An Audio System.

Fully annealed Class K bare or tinned stranded copper conductors. Copper conductors, one bare and one tinned, are laid parallel and bonded together with extruded PVC insulating jacket. Insulation is made with 60°C premium-grade abrasion resistant PVC. Bare and tinned conductors provide easy polarity identification.


COMPARE
WIRE TYPE GAUGE CONDUCTORS LENGTH IMAGE MODEL QTY PRICE
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
54.158.245.70:46