Low Voltage Landscape Lighting Cables

Low Voltage Landscape Lighting Cables

Low Voltage Landscape Lighting Cable Is Used For Outdoor Landscape And Security Lighting.

Approved for direct burial applications. Low voltage cables offer 150V operation and rated for -20° to 60°C range. Sunlight resistant for outdoor use. Made using bare annealed and stranded copper conductors with a premium grade PVC jacket material. Jacketed conductors are duplexed in a flat construction to promote easy tear-down during installation. UL/cUL listed.


COMPARE
WIRE TYPE GAUGE CONDUCTORS LENGTH IMAGE MODEL QTY PRICE
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
54.146.5.43:44