Shrink-Kon Motor Stub Splice Insulator MSC14, 6 - 1 AWG, 15 Pack - Pkg Qty 15

Shrink-Kon Motor Stub Splice Insulator MSC14, 6 - 1 AWG, 15 Pack - Pkg Qty 15

Item #: WBB818615

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity 45/15 ($346.50)

$7.70 each

Sold in packages of 15

Price: $115.50
Product Information
Customer Review
Product Q&A
Shrink-Kon Motor Stub Splice Insulator MSC14, 6 - 1 AWG

Motor Stub Splice Insulator 6 - 1 AWG

Features

  • Re-enterable motor stub insulator.
  • Easy installation. No special tools required.

Documents are in PDF format

Product Specifications

    • COLORBlack
    • CABLE RANGE14 - 10 AWG
    • A INCHES1.5 (3.81 cm)
    • B INCHES0.555 (1.41 cm)
    • C INCHES0.495 (1.26 cm)
    • FLAMMABILITY RATINGUL 94 V-1
    • LENGTH3.38"
    • STYLEMotor Stub Splice Insulator
    • MATERIALModified Neoprene Elastomer
    • MANUFACTURERS PART NUMBERMSC14
    • TEMPERATURE RANGE90°C
    • VOLTAGE RATING600V
    • PACKAGE QUANTITY15
    • BRANDShrink-Kon