Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Morris Products 85012, Single F Connector Wallplate Brown

Rollover image to zoom in

Click image to enlarge

Morris Products 85012, Single F Connector Wallplate Brown

Item #: WBB2089742

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1.26
Product Information
Customer Review
Product Q&A
Morris Products 85012, Single F Connector Wallplate Brown

Single F Connector Wallplate Brown - Standard Cable TV Jack for any application.

Single F Connector Wallplate Brown features include:

  • Flush Decorative Phone wallplate
  • UL94V-0 Flame Retardant Plastic
  • 50 Micro Inches of Gold Plating
  • Meets FCC Requirements
  • Complies with UL Standard 1863 and Article 800-51 of The National Electrical Code
  • UL/CSA Listed
  • Order Qty of 1 = 1 Piece


Product Specifications

    • COLOR FINISHWhite
    • MANUFACTURERS PART NUMBER85012
    • BRANDMorris Products
    • MATERIALPolycarbonate Plate, Gold Plating Conductor
    • MFG STANDARDUL94V-0
    • JACK/CONNECTOR TYPEF Connector
    • NO. OF JACK/CONNECTOR1
    • UL LISTINGUL Listed, CSA Listed

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.