Packard® Class II Multi-Mount Transformers

Packard® Class II Multi-Mount Transformers

Packard® Class II Multi-Mount Transformers Are Used Replacements For Any Model With An Equal Or Lower VA Rating.

Multi-mount transformers feature 1/2¿ conduit hub for electrical knockout mounting. 4-1/4¿ x 4-1/4¿ mounting plate included. Available output options are 40VA, 48VA and 50VA. Connections are Wire Lead or Terminal And Wire Lead. Primary voltage options are 120V, 208-240V or 120V/208-240V. UL listed.


COMPARE PRIMARY SECONDARY OUTPUT CONNECTION
PART NUMBER VOLTAGE RATING OPTION TYPE IMAGE MODEL QTY PRICE
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
SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • Systemax
  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.198.185.195:44