Packard® Class II Foot Mount Transformers

Packard® Class II Foot Mount Transformers

Packard® Class II Foot Mount Transformers Are Used Replacements For Any Model With An Equal Or Lower VA Rating.

Foot mount transformers are enclosed with metal enclosures for added protection. Class II transformers limit output current to safe levels in the event of a short circuit or overload on the control voltage side of the transformer. Transformers feature output options ranging from 10VA to 100VA. Available connections are Terminals, Wire Lead or Terminal And Wire Lead. CSA approved. UL listed.


COMPARE PRIMARY SECONDARY OUTPUT CONNECTION
PART NUMBER VOLTAGE RATING OPTION TYPE IMAGE MODEL QTY PRICE
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
SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • Systemax
  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.158.245.70:46