Acme Electrical Pool & Spa Power Supplies

Acme Electrical Pool & Spa Power Supplies

Acme Electrical Transformers Used For Pool & Spa Power Supplies.

Pool & Spa Power Supplies Transformers have fully encapsulated core and coil and 24-hour timer and photocell. Wall mounting brackets provide easy installation. Screw lug terminals provide ease of wiring, and deadfront terminal cover provides added safety. 3-Position On-Off-Auto switch addsd versatility and removeable front cover provides large wiring space. Overload protection provided on primary and secondary sides. Faraday shielded provides additional safety. Primary cable entry from the left side. Cold-Rolled steel enclosure provides long lasting durability. 120 Volt Input; 12, 13, or 14 volt output; 1Ø, 60 Hz. 10 Year Warranty. Variety of Low Voltage Lighting Transformers available.


COMPARE MANUFACTURERS DIMENSIONS
PART # KVA W" D" H" IMAGE MODEL QTY PRICE