Acme Electric TA Series Transformers

Acme Electric TA Series Transformers

TA Series - 500 VA, 600 Primary Volts -- 12/24 Secondary Volts

Features

  • Constructed with high quality silicon steel lamination to minimize core losses and increase efficiency
  • Design incorporates precision wound coils for improved regulation
  • Primary fuse blocks and secondary fuse kits available and easily adaptable
  • Series-parallel connecting links save wiring and labor costs
  • Sturdy Phenolic terminal panel protects the coil from foreign objects and mechanical damage
  • Copper windings on all groups
  • 130°C Insulation class. 80°C temperature rise
  • Wire retention on both primary and secondary terminals
  • Mounting plate adapts to various mounting dimensions
  • Voltage regulation exceeds NEMA requirements
  • Attractive finish, nameplate, and design features enhance the end product
  • 600 Primary Volts; 12/24 Secondary Volts; 1° 60Hz


PRIMARY
  • PRIMARY
SECONDARY
  • SECONDARY
COMPARE
PRIMARY SECONDARY AMPS VA RATING IMAGE MODEL QTY PRICE