Acme Electric Harsh Environment Series Transformers

Acme Electric Harsh Environment Series Transformers

Harsh Environment Series - 2000 VA, 240 X 480 Primary Volts -- 120 Secondary Volts

Features

  • Fully encapsulated and enclosed
  • 55° C temperature rise, 155° C insulation
  • Copper windings
  • Voltage regulation exceeds NEMA requirements
  • 240 x 480 Primary Volts; 120 Secondary Volts; 1° 50/60 Hz


PRIMARY
  • PRIMARY
SECONDARY
  • SECONDARY
OUTPUT AMPS
  • OUTPUT AMPS
VA RATING
  • VA RATING
COMPARE
PRIMARY SECONDARY OUTPUT AMPS VA RATING PHASES HERTZ IMAGE MODEL QTY PRICE
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
54.234.0.2:44