Acme Electric CE Series Transformers

Acme Electric CE Series Transformers

CE Series - 150 VA, 240 X 480 Primary Volts -- 24 Secondary Volts

Features

  • Epoxy encapsulated design protects core & coil assembly from potentially damaging contaminants
  • Integrally molded terminal blocks with isolation barriers to prevent arc over, terminal blocks allow full access for ring terminals for easy installation and solid termination
  • Heavy gauge steel mounting feet
  • Available factory or field installed fuse blocks provide integral fusing on the primary or primary and secondary
  • Dual labeling for easy product identification when equipped with a fuse block
  • 55° C Temperature rise
  • 105° C Insulation Class
  • 240 x 480 Primary Volts; 24 Secondary Volts; 1° 50/60 Hz


PRIMARY
  • PRIMARY
SECONDARY
  • SECONDARY
VA RATING
  • VA RATING
COMPARE VOLTS
SERIES PRIMARY SECONDARY HERTZ VA RATING IMAGE MODEL QTY PRICE
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
54.224.77.47:46