Commercial Series Auto-Off Timers

Commercial Series Auto-Off Timers

NSI TORK® C512H 12 Hour Spring Wound Twist Timer, 125-277V, SPDT, Metal Wallplate

APPLICATIONS:

  • Control whole house/ventilating fans, appliances, heat lamps, lighting, thermostats.
FEATURES & OPERATION:
  • Unit is mechanically spring wound, requiring no electricity to operate. Switch contacts are made when knob is rotated and break circuit at the end of a timed cycle, thereby turning OFF load. CAUTION: This timer is not to be used in precision timing applications where timing could have dangerous consequences (i.e., sun lamp, sauna, etc.)
RATINGS:
  • 125VAC, 20AMP inductive/resistive
  • 125VAC, 7AMP Tungsten
  • 125VAC, 1 HP


MANUFACTURER
  • MANUFACTURER
CYCLE
  • CYCLE
COLOR
  • COLOR
COMPARE
MANUFACTURER CYCLE COLOR PART# IMAGE MODEL QTY PRICE
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
54.198.205.161:44