Timing Control Centers, 7-Day Dial With Carryover

Timing Control Centers, 7-Day Dial With Carryover

Timing Control Centers, 7-Day Dial With Carryover, Are Used For Preset Timed Applications.

Timing Control Centers, 7-Day Dial With Carryover provide photo control initiated/time switch terminated control. Switches provide a different "ON/OFF" program each day of the week. Spring wound carryover provides a carryover of 16 hours minimum to maintain accurate load control even during power failure. Carryover automatically rewinds when power resumes. (1 hour carryover rewind time for each 2 hours of outage.) Provides control of 1, 2 or 3 circuits. Light level adjustment is provided on the photo control. Includes single pole double throw switches and manual circuit by-pass switches. Unit is designed to control the contactor control circuit only. Not recommended for direct switching of tungsten, mercury vapor or similar loads. Resistive Wattage is 15 Amp @ 125/250 VAC; Tungsten Wattage is 150 W. Product features 1/2 HP, 125/250 VAC motor. 120V 3-SPDT 20A Lighting Control Center is also available for general outdoor lighting.


COMPARE DIMENSIONS
MANUFACTURER PART # VOLTS AMPS W" H" D" IMAGE MODEL QTY PRICE
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
SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • Systemax
  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.81.113.71:44