Intermatic T101R201 NEMA 3R - Time Switch In Metal Enclosure W/Heater Protection, 125V, SPST

Intermatic T101R201 NEMA 3R - Time Switch In Metal Enclosure W/Heater Protection, 125V, SPST

Item #: WBB200379

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

Price: $ 193.95
Product Information
Customer Review
Product Q&A
Designed for industrial, commercial and residential applications. Highest HP ratings in the industry for loads up to 40 amps, providing direct 24 hr. control of most loads. Provides 1 to 12 "ON/OFF" operations each day with minimum ON/OFF times of 1 hour. All models equipped with one "ON" and one "OFF" tripper. Resistive Wattage is 40 Amp @120 - 480 VAC; Tungsten Wattage is 40 Amp 120 - 277 VAC. Product features 2 HP motor.

Product Specifications

    • AMPS40
    • BRANDIntermatic
    • COLOR FINISHGray
    • DEPTH INCHES3 (7.62 cm)
    • HEIGHT INCHES7-3/4 (19.69 cm)
    • MANUFACTURERS PART NUMBERT101R201
    • SWITCH TYPESPST
    • VOLTAGE125
    • WIDTH INCHES5 (12.7 cm)
    • WATTAGE RESISTIVE40 Amp @120 - 480 VAC
    • WATTAGE TUNGSTEN40 Amp 120 - 277 VAC
    • HORSE POWER2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed