Electromechanical Timers
Availability
Voltage
Type
Key
Length
Brand
Width
Depth
Height
Color
Price
Width
2 in
Depth
0.5 in
NSI TORK® 602B 24 Hour Plug-In Timer Two Grounded Outlets, 125V, Outdoor, 30 Minute Tabs
Width
5.5 in
Depth
2 in
NSI TORK® 402B 24 Hour Plug-In Timer Single Grounded Outlet, 125V, Indoor, 30 Minute Tabs
Width
6.5 in
Voltage
125 V
Depth
3 in
Amperage
15 A
Width
2 in
Depth
0.5 in
NSI TORK® 7300 24 Hour Skip A Day Time Switch, 40A, 120V, 3PST, Indoor/Outdoor Metal Enclosure
Width
5 in
Height
9 in
Voltage
120 V
Depth
3.5 in
NSI TORK® 8009A 24 Hour Heavy Duty Time Switch, 20A, 120/208-277V, SPDT, NEMA 1 Metal Enclosure
Width
4.69 in
Height
7.94 in
Voltage
120/208-277 V
Depth
2.94 in
NSI TORK® 1101B 24 Hour Time Switch, 40A, 120V, SPST, Indoor Metal Enclosure, cULus
Width
5 in
Height
9 in
Voltage
208-277 V
Depth
3.5 in
NSI TORK® 1103B-O 24 Hour Time Switch, 40A, 120V, DPST, Indoor/Outdoor Metal Enclosure
Width
6 in
Height
10.5 in
Voltage
208-277 V
Depth
5 in
Width
3 in
Height
3 in
Voltage
125 V
Amperage
15 A
Width
5.25 in
Height
7-7/8 in
Depth
3.5 in
NSI TORK® 8001-N 24 Hour Cycle Timer, 20A, 120V, SPDT, Indoor/Outdoor Plastic Enclosure
Width
5 in
Height
9 in
Voltage
120 V
Depth
3.5 in