Dial & Electronic Thickness Gages

Dial & Electronic Thickness Gages

Dial And Electronic Thickness Gages Allow Quick, Highly Accurate Measurements For Machining, Manufacturing And Metalwork Applications.

Dial And Electronic Thickness Gages are made of steel, carbide, ceramic and other high quality materials for strength and long lasting durability. Tools feature continuous reading dials with revolution counter for absolute measurement of thin materials, plastic films, and small parts. Some models supplied with fitted case for safety and storage. Available accuracies include 0.0002, 0.0008, 0.001, 0.002, 0.004 inch. Measurement ranges are between 0 and 0.05, 0.4, 0.47, 0.5, and 1 inch, or 0.01-0.787, 0.04-8, and 0.04-12 inches. Dimensions, features and specifications vary per type.


BRAND
  • BRAND
DIGITAL OR DIAL
  • DIGITAL OR DIAL
RANGE
  • RANGE
STYLE
  • STYLE
RESOLUTION
  • RESOLUTION
OUTPUT
  • OUTPUT
COMPARE
BRAND DIGITAL OR DIAL RANGE STYLE RESOLUTION OUTPUT MFR P/N IMAGE MODEL QTY PRICE
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
54.92.197.82:46