Johnson Level, Elevating Aluminum Tripod, 40-6880

Rollover image to zoom in

Click image to enlarge

Johnson Level, Elevating Aluminum Tripod, 40-6880

Item #: WBB1171151

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $45.24 Save up to 27%
Price: $ 32.95
Product Information
Customer Review
Product Q&A
Johnson Level, Elevating Aluminum Tripod, 40-6880

Features:
  • Lightweight, aluminum laser tripod
  • Adjustment range from 1' 4" to 3' 9" (nominal length) includes elevating column with fine adjustment knobs
  • Standard laser level 5/8" - 11 thread

Product Specifications

    • DESCRIPTIONElevating Aluminum Tripod
    • MANUFACTURERS PART NUMBER40-6880
    • MANUFACTURER'S PART NUMBER40-6880
    • TYPEElevating
    • MATERIALAluminum
    • PACKAGE QUANTITY1
    • BRANDJohnson Level

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed