General Tools VM8205SD Vibration Meter w/ Data Logging SD Card, VM8205SD

General Tools VM8205SD Vibration Meter w/ Data Logging SD Card, VM8205SD

Item #: WBB449879

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,142.00
Product Information
Customer Review
Product Q&A
Vibration Meter w/ Data Logging SD Card, VM8205SD

Accurately Measures a Machine's Acceleration and Velocity to Determine if Its Within Operational Parameters

Application
  • Performance testing/preventive maintenance of fans and motors
  • Plant inspection
  • Equipment production QC

Features:
  • Embedded Microcontroller: Custom one-chip LSI device
  • Parameters Measured: Acceleration, velocity
  • Data Logging Sampling Time: 1 second to 1 hour
  • Settable Parameters: Date, time, decimal point or comma decimal division, auto power off, beep sound, sampling time
  • Storable/Recallable Readings: Maximum, minimum, peak (RMS values only)
  • SD Card Capacity: 1 GB to 16 GB
Includes: Hard carrying case, Vibration sensing probe, Magnetic base, 2 GB SD memory card, User's manual

Product Specifications

    • DISPLAY2.05" x 1.5" LCD w/ Green Backlight
    • MANUFACTURERS PART NUMBERVM805SD
    • LENGTH7.99
    • WIDTH2.99
    • HEIGHT1.5
    • WEIGHT1.13 lb
    • FREQUENCY - RANGE10 Hz to 1 kHz
    • POWER SOURCESix "AA" Batteries
    • BRANDGeneral Tools