Digital Cap Torque Tester - 100 lbFin Capacity

Digital Cap Torque Tester - 100 lbFin Capacity

Item #: WBB240042

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,989.00
Product Information
Customer Review
Product Q&A
Accessories
Digital Cap Torque Tester - 100 lbFin Capacity

Series TT01 Cap Torque Testers are designed to measure application and removal torque of bottle caps. Adjustable posts effectively grip a broad range of container shapes and sizes, while optional flat and adjustable jaws are available for unique profiles. A rugged aluminum design, and simple, intuitive operation allow for use in laboratory and production environments.

Class-leading accuracy of +/- 0.3% and blazingly fast sampling rate of 7,000 Hz ensure reliable and consistent test results, even in quick-action applications.

The TT01 includes a range of sophisticated productivity-enhancing features, including USB, RS-232, Mitutoyo, and analog outputs, automatic data output and zeroing upon cap removal, memory storage for 1,000 readings, pass/fail indicators and outputs, and more. Password protection is provided to prevent unauthorized changes to settings and calibration.

Series TT01 testers include MESURTM Lite data acquisition software. MESUR™ Lite tabulates continuous or single point data. Data stored in the TT01’s memory can also be downloaded in bulk. One-click export to Excel allows for further data manipulation.

Features:
  • Moveable posts and optional jaws accommodate a wide range of sample shapes and sizes
  • USB, RS-232, Mitutoyo, and analog outputs
  • Automatic output, data storage, and zeroing upon bottle cap removal helps automate testing processes
  • 1,000-point data memory with statistics and outputs
  • Password protection prevents unauthorized changes
  • Programmable set point indicators and outputs for pass/fail determination
  • High-speed 7,000 Hz sampling rate accurately captures peak torque values
  • Configurable audio alarms and key tones
  • 5 selectable units of measurement
  • MESUR™ Lite data collection software included
Includes:
  • Universal voltage AC adapter,
  • Battery
  • Quick-start guide
  • USB cable
  • Resource CD (USB driver, MESURTM Lite software, MESURTMgauge DEMO software, and user’s guide)
  • NIST-traceable certificate of calibration with data

Product Specifications

    • DEPTH INCHES10-11/16 (27.15 cm)
    • CAPACITY LBS100 (45.45 kg)
    • CONSTRUCTIONAluminum Housing
    • BATTERY LIFE24 Hours (Backlight Off), 7 Hours (Backlight On)
    • JAW SIZE INCHES5-29/32 (Outer), 4-13/32 (Inner)
    • WIDTH INCHES7-13/16 (19.84 cm)
    • WEIGHT LBS8.4 (3.82 kg)
    • HEIGHT INCHES4-13/16 (12.22 cm)
    • MANUFACTURERS PART NUMBERTT01-100
    • CAPACITY100 lbFin
    • BRANDMark-10®
    • ACCURACY+/- 0.3 Percent of Full Scale
    • RESOLUTION0.05

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 0 answers for this product.

Sort by: 
...  

0 Result

I have a small bottle with a diameter of just above a 1/4 ". Can this fit into unit? The optional flat jaws - is that an additional cost & how do I get that info.? Does this flat jaw allow for this small size?

Question Asked By: Kel , November 02, 2016

Not Answered Yet

Answer This Question

Sort by: 
...  

0 Result