Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Morris Products 82046, Back Lit Toggle Switch 3 Way 15A-120/277V

Rollover image to zoom in

Click image to enlarge

Morris Products 82046, Back Lit Toggle Switch 3 Way 15A-120/277V

Item #: WBB2090044

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $3.42
Product Information
Customer Review
Product Q&A
Morris Products 82046, Back Lit Toggle Switch 3 Way 15A-120/277V

Back Lit Toggle Switch 3 Way 15A-120/277V - Zinc-plated Back Lit Toggle Switch.

Back Lit Toggle Switch 3 Way 15A-120/277V features include:

  • Back Lit (Lit when Off) Clear Toggle 15A, 120/277V
  • Made of GE Lexan
  • Steel mounting strap Zinc-Plated for corrosion resistance
  • Washer-type break-off plaster ear for best flush alignment
  • Captive mounting screws
  • Back and side wiring for easy installation
  • Large head combination screws for quick wiring
  • Easy Access Green Hex Head Ground Screw
  • Accepts #12 or #14 Stranded or Solid Copper wire(Push-In #14 Solid only)
  • Copper Wire Only
  • Temperature Rating: -40°F to 167°F
  • UL 94V-2 Flame Rating
  • UL listed
  • Order Qty of 1 = 1 Piece


Product Specifications

    • AMPS15
    • BRANDMorris Products
    • MANUFACTURERS PART NUMBER82046
    • PACKAGE QUANTITY1
    • SWITCH TYPE3 Way
    • VOLTAGE120/277
    • COLORClear
    • POLES--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.