Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Flush Mount Photocontrols

Flush Mount Photocontrols

Morris Products 39069, Mini Photocontrols Flush Mount

Mini Photocontrols Flush Mount - Our Weatherproof Mini Flush Mount Photocontrols puts your lighting solutions at your fingertips.

Mini Photocontrols Flush Mount features include:

  • Replacement For Morris# 71299-71301 EntryWay Fixtures
  • Weatherproof Polycarbonate Housing & Lens
  • SPST - Normally Open
  • 1/2" CDS Photocell
  • 30-60 Second Time Delay
  • Light Levels: ON: .9 to 1.9 FC OFF: 2.8 To 5.6 FC
  • Thermal Switch
  • Temperature Range: -40°F to 158°F
  • Power Consumption Below 1.5 Watts Average
  • Relative Humidity: 96%
  • Contact position at night is normally closed
  • Life Cycle: 6500 Cycles
  • 3/8"-18 Thread Nipple with Rubber Gasket and Plastic Locknut
  • 6" Leads Exit Rear of Housing for Tight locations
  • UL Listed
  • Order Qty of 1 = 1 Piece



WATTAGE TUNSTEN
RATING BALLAST
COMPARE CDS LIGHT SENSOR MANUFACTURERS
ITEM DESCRIPTION WATTAGE TUNSTEN RATING BALLAST POLSE SWITCH TYPE SIZE MATERIAL COLOR PART # IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.