Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Morris Products 80552, Ceiling Sensor Switch - PIR White

Rollover image to zoom in

Click image to enlarge

Morris Products 80552, Ceiling Sensor Switch - PIR White

Item #: WBB2089266

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $50.95
Product Information
Customer Review
Product Q&A
Morris Products 80552, Ceiling Sensor Switch - PIR White

Ceiling Sensor Switch - PIR White - Ceiling Sensor leads to great energy savings.

Ceiling Sensor Switch - PIR White features include:

  • The Passive Infrared (PIR) Technology senses occupancy by detecting the difference between heat emitted from the human body in motion and the background space.
  • PIR Ceiling Sensor Switch works best in offices, copy rooms, storage closets, small conference rooms, and other common areas where there are high levels of occupant motion.
  • PIR Ceiling Sensor Switch turns lights On/Off automatically when people enter or leave a room
  • Will work with Electronic, Fluorescent, Compact Fluorescent, Magnetic Low Voltage, Electronic Low Voltage and LED lighting
  • Auto ON/OFF
  • Coverage: 360°, 30Ft Height & 40 Ft Dia.
  • Adjustable Light Level Sensitivity Settings - Ambient light setting automatically adjusts itself and controls when lights turn On/Off, depending on sufficient natural light present
  • Time Delay Off setting is adjustable from 15 Seconds to 30 minutes
  • Material: Polycarbonate
  • 60Hz
  • Single Pole
  • No ground required
  • Conforms to California Title 24 Energy Code
  • cULus Listed
  • Order Qty of 1 = 1 Piece


Product Specifications

    • BRANDMorris Products
    • MANUFACTURERS PART NUMBER80552
    • PACKAGE QUANTITY1
    • SWITCH TYPE--
    • NETURAL WIRE REQUIRED--
    • INCANDESCENT/FLUORESCENT RATING800W@120V, 1200W@277V
    • UL LISTINGcULus Listed
    • WATTAGE800W@120V, 1200W@277V
    • MFG STANDARDConforms to California Title 24 Energy Code
    • WALLPLATE INCLUDED--
    • MOTION DETECTION RANGE360° -30Ft High & 40Ft Dia.
    • FIXTURE TYPEIncandescent, Electronic Ballast Fluorescent, CFL, Magnetic Low Voltage, Electro
    • MATERIALPolycarbonate
    • COLORWhite
    • TIME DELAY IN SECONDS15sec to 30min

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.