Federal Signal 52-024-1 Horn, 24VDC, Resonating

Rollover image to zoom in

Click image to enlarge

Federal Signal 52-024-1 Horn, 24VDC, Resonating

Item #: WBB192986

In Stock, Ships in 3-4 Days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 848.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
The Federal Signal Model 52 resonating horn produces 114dBa @ 10 feet (124dBa @ 1m) with a 1,000 foot range. It is capable of penetrating high ambient noise levels. Being electrically-activated, the Model 52 does not require an air compressor for operation. The Model 52 is able to withstand the shocks, vibrations, dust and atmospheric conditions encountered in off-road use. The operating temperature range is -40°F to 185°F (-40°C to 85°C). Rubber gaskets and a power connector make the Model 52 completely watertight. The projector and internal parts are made of zinc-coated steel or stainless steel to resist corrosion; the exterior is sealed with gray enamel paint. The housing is die-cast aluminum. Tied and adhesive-bonded internal wiring helps prevent electrical shorts, wire breakage, and loose connections. The Model 52 is available in 24VDC. It's 18-32V operating range allows for voltage inconsistencies. The Model 52 has a duty cycle of five minutes on and five minutes off. Federal Signal's Model 52 resonating horn is specifically designed for off-road vehicles. It provides the very loud sound for which an air-horn is usually required, but without the need for an expensive compressor. Used by major manufacturers of construction equipment, Model 52 resonating horns suit the warning needs of any off-road vehicle working in a high noise environment, including excavators, backhoes, compactors (steamrollers), loaders, tractors, bulldozers, trenchers, and scrapers. 5 Year Limited Warranty.

Documents are in PDF format

Product Specifications

    • LENGTH INCHES21-1/2 (54.61 cm)
    • WIDTH INCHES7-1/2 (19.05 cm)
    • HEIGHT INCHES6-1/2 (16.51 cm)
    • MANUFACTURERS PART NUMBER52-024-1
    • MOUNT TYPESurface
    • OPERATING CURRENT4
    • OPERATING TEMPERATURE-40F to 185F
    • PACKAGE QUANTITY1
    • TYPEStandard Resonating Horn
    • VOLTAGE24
    • WEIGHT LBS.9 (4.09 kg)
    • BRANDFederal Signal
    • DECIBELS114
    • LED COLORSGray
    • MADE IN THE U.S.A.Yes

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 

2 Results

loud

Your review: works great for what we need & is priced better than the competition

Is this review helpful?

Great

Your review: Great Service

Is this review helpful?

Sort by: 

2 Results

There are 2 questions and 1 answers for this product.

Sort by: 

2 Results

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

2 Results