Wolo 370-Lc36/48l2wv Industrial Series 370 Disc Horn, 36 Volt, 345 Hz - Min Qty 2

Wolo 370-Lc36/48l2wv Industrial Series 370 Disc Horn, 36 Volt, 345 Hz - Min Qty 2

Item #: WBB353359

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($67.90)

List Price: $35.28 Save up to 4%
Price: $33.95
Product Information
Customer Review
Product Q&A
Industrial Series 370 Disc Horn ™, 36 Volt, 345 Hz

Wolo offers the finest horns for industrial application. The 370 series is available in a full range of voltages to meet your requirements; 12, 24, 36, 36/48, 48 or 72 volt. There is a large selection of mounting brackets available. If your company requires a special bracket, Wolo can tool to your needs. The 370 series is constructed of all metal, with a durable painted black finish. Terminals can be either screw type, 1/4" push-on or two terminals per pole using screw post and 1/4" push-on. The diameter is 123 mm. Available in either high or low tone. UL LISTED.

Product Specifications

    • LENGTH INCHES6 (15.24 cm)
    • WIDTH INCHES5.25 (13.34 cm)
    • HEIGHT INCHES10-1/2 (26.67 cm)
    • VOLTAGE36