Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Attic Breeze® Zephyr™ AB-3042A-TCT Curb Mount Attached Solar Attic Fan, 30W, Terra Cotta

Rollover image to zoom in

Click image to enlarge

Attic Breeze® Zephyr™ AB-3042A-TCT Curb Mount Attached Solar Attic Fan, 30W, Terra Cotta

Item #: WBB1893069

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 870.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Attic Breeze® Zephyr™ AB-3042A-TCT Curb Mount Attached Solar Attic Fan, 30W, Terra Cotta

Designed for roofs with good sun exposure throughout the day, the AB-254A features a 30 watt unit mounted solar panel and curb-mount flashing base for use with high-profile tile, or metal roof applications where a roof curb may be required for installation. Engineered with Attic Breeze UltraFlō® technology, the AB-3042A solar attic fan delivers up to 1550 CFM of airflow in full sun exposure and offers an industry leading LIFETIME WARRANTY.

Available with the Breeze Mate® Solar Ventilation System. The Breeze Mate® solar ventilation system puts ventilation control in your hands, allowing full control over fan operation, temperature and humidity set points, as well as many other safety and performance related features. Breeze Mate® is both easy to install and operate, using plug-n-play wireless network technology to control the operation of your solar fan.

Includes:
  • Fan
  • Thermal Switch
  • Manufacturer Certification Statement for Residential Federal Tax Credit
  • Product Warranty
  • Product Registration & Solar Fan Installation Guide
Accessories:
  • Roof Curb Installation Kit
  • Universal Mounting Bracket
  • Standard Mounting Bracket
  • Pivot Bracket
  • Thermal Switch
  • Power cables in 15 feet and 40 foot extension and The Breeze Mate control system
Certifications:
  • Florida Windstorm Product Approval #13339
  • Texas Department of Insurance Product Approval #RV-59
Continual with Sunlight, unless a mechanical, bimetallic thermal switch is used (provided free of charge with every order) that activates the fan only when the temperature reaches 75° and above.

Product Specifications

    • BRANDAttic Breeze®
    • MANUFACTURER'S PART NUMBERAB-3042A-TCT
    • WIDTH INCHESTotal 24" with Curb, Housing 21-1/2"
    • DEPTH INCHESTotal 24" with Curb, Housing 21-1/2"
    • HEIGHT INCHES14 (35.56 cm)
    • BLADE TYPEProprietary Dynamically Balanced 5 wing blade
    • BLADE DIAMETER INCHES14 (35.56 cm)
    • BLADE FINISHAluminum
    • MANUFACTURER WARRANTYLifetime
    • FAN DIAMETER INCHES15-1/2 (39.37 cm)
    • APPROVALCertified for Texas & Florida Windstorm approval
    • CONSTRUCTIONCorrosion resistant zincalume alloy construction
    • FAN TYPE5 wing blade aggressively cupped for maximum air flow
    • COLORTerra Cotta
    • AIRFLOW EFFICIENCYHighest (CFM/Watt) in the Industry
    • GUARD METAL1/4" Mesh Stainless Steel Screen
    • MINIMUM ORDER QTYNo Minimum
    • AIR FLOW1550 CFM (Cubic Feet Per Minute)
    • MOTOR TYPEProprietary 38 V variable speed DC motor
    • DECIBELS (DBA)< 1 Sones (<30 DCB)
    • COVERAGE SQUARE FEET2500 square feet
    • NUMBER OF SPEEDSVariable power source & variable speed motor
    • ASSEMBLYNone
    • WATTS30
    • LIMITED WARRANTY YEARSIndustry Leading "Lifetime" Warranty
    • COLOR FINISHHeavy duty powder coated finish
    • DUCT DIAMETER INCHES20 (50.8 cm)
    • MOUNT TYPECurb Mount
    • FOR USE WITHCommercial Flat, large barrel tile and most metal
    • CONTROLSBreeze Mate™ control system optional

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.