Sequencer

Sequencer

Honeywell R24 Series Heat Sequencers Can Replace More Than 40 Competitive Models And Work Perfectly In Units Made By Major HVAC Manufacturers.

Honeywell R24 Series Heat Sequencers are solid-state positive temperature coefficient (PTC) heaters that mount in any position. Quick-connect terminals help speed up installation. Controls the operation of the electric strip heat and/or blower fan in heat pumps and electric furnaces. Prevents electrical system from overloading and eliminates the burst of cold air that comes before the unit starts producing warm air. R8330D is a recontrol replacement for most single or multiple element electric furnace sequencers. One control switches a fan and up to three elements on and off in sequence.


COMPARE MANUFACTURERS
TIMINGS DELAY TIME OFF CONTROL VOLTS PART # IMAGE MODEL QTY PRICE
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
54.167.29.208:46