Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
RIB® Mounting Track MT212-48, 2.75"W x 48"L

Rollover image to zoom in

Click image to enlarge

RIB® Mounting Track MT212-48, 2.75"W x 48"L

Item #: WBB1034550

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $33.66 Save up to 54%
Price: $15.50
Product Information
Customer Review
Product Q&A
RIB® Mounting Track MT212-48, 2.75"W x 48"L

Mounting options include plastic track for snap-mounting circuit boards. One style of track can be mounted to the back surface of any cabinet and is available in 4.00" or 2.75" widths. Another style of track, AdapTrack®, snap onto any of the three most popular DIN rails. In turn, it can accommodate a 4.00" wide circuit board.

Product Specifications

    • HEIGHT INCHES0.75 (1.91 cm)
    • WARRANTY YEARS1
    • WIDTH INCHES2.75 (6.99 cm)
    • APPROVALSUL Component Recognized
    • MANUFACTURERS PART NUMBERMT212-48
    • DESCRIPTIONMounting Track
    • BRANDRIB®
    • LENGTH INCHES48 (121.92 cm)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.